£82.49
Ex VAT
£98.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Series G314 HSS Conical Drill (Step Drill)
Metric - 2mm Increments
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760149461 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G314420 |
Overall Length | 76mm |
Range | 4 to 20mm |
Series | G314 |
Shank Diameter | 8mm |
UNSPSC Code | 23241639 |