£179.19
Ex VAT
£215.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Series G314 HSS Conical Drill (Step Drill)
Metric - 2mm Increments
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760149485 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G314M |
Overall Length | 96mm |
Range | 9 to 36mm |
Shank Diameter | 12mm |
UNSPSC Code | 23241639 |