£134.39
Ex VAT
£161.27
Inc VAT
3 Variations Available
Product Details
Product Specification
Series G314 HSS Conical Drill (Step Drill)
Metric - 2mm Increments
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760149478 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G314630 |
Overall Length | 88mm |
Range | 6 -30mm |
Series | G314 |
Shank Diameter | 10mm |
UNSPSC Code | 23241639 |