£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
This high-performance step drill is perfect for use on steel and stainless steel, with exceptional durability and precision. An Aluminium Chromium Nitride (AlCrN) coating extends its life up to ten times compared to standard versions. Its RAPID STRIKE TIP™ and optimised flute design enhance speed and accuracy while minimising the risk of any snagging and damage to the drilled material. The three flat secure grip ensures maximum torque transmission and prevents the step drill from slipping in the chuck. Laser-engraved markings provide long-term visibility for use in hard-wearing conditions.
Features and Benefits
• Extremely hard-wearing, ideal for using on steel and stainless steel
• An advanced Aluminium Chromium Nitride (AlCrN) coating extends longevity by up to ten times compared to standard versions
• RAPID STRIKE TIP™ delivers fast and accurate drilling without the need to pre-drill material
• Optimised flute design cut faster and smoother while ensuring a jam-free performance
• Secure grip offers maximum control for better precision
• Long-term readability with laser-engraved size markings
Attribute | Value |
---|---|
Brand | Milwaukee |
ECLASS Code | 21010101 |
Finish/Coating | Aluminium Chromium Nitride |
Individual or Set | Individual |
Material | Cobalt |
Material Application | Steel/Stainless Steel |
MFR Part No. | 48899395 |
Number of Pieces | 1 |
Range | 6 to 35mm |
UNSPSC Code | 23241639 |