£162.59
Ex VAT
£195.11
Inc VAT
2 Variations Available
Product Details
Product Specification
Series D400 HSS-E Shell End Mills
Metric
Attribute | Value |
---|---|
Bore Diameter | 32mm |
Brand | Dormer |
Cutter Diameter | 40mm |
EAN | 7320760077245 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Material | HSS-E |
MFR Part No. | D40040.0 |
Number of Teeth | 8 |
Series | D400 |
Standards Met | DIN 1880 |
System of Measurement | Metric |
UNSPSC Code | 23241614 |