£433.79
Ex VAT
£520.55
Inc VAT
Product Details
Product Specification
Series D402 HSS-E Roughing Shell End Mills
Metric
Attribute | Value |
---|---|
Bore Diameter | 40mm |
Brand | Dormer |
Cutter Diameter | 63mm |
EAN | 7320760077375 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Material | HSS-E |
MFR Part No. | D40263.0 |
Series | D402 |
System of Measurement | Metric |
UNSPSC Code | 23241614 |