£445.19
Ex VAT
£534.23
Inc VAT
Product Details
Product Specification
Series D420 HSS-E Shell End Mill
TiCN Coated - Metric
Attribute | Value |
---|---|
Bore Diameter | 40mm |
Brand | Dormer |
Cutter Diameter | 63mm |
EAN | 7320760077719 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Material | HSS-E |
MFR Part No. | D42063.0 |
Series | D420 |
System of Measurement | Metric |
UNSPSC Code | 23241614 |