Indexa

BT40-SL12-040 END MILL/SIDELOCK ADAPTOR

SKU:

IND1443449K

MPN:

1443449K

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (9)

    Product Details

    Short Length
    For weldon shank cutters, adaptors and tapping chucks. Manufactured to stringent quality standards.


    BT = BT-MAS 403....(See main picture)
    DN = DIN69871/A.....


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    42mm

    EAN

    5036140083516

    ECLASS Code

    21021101

    Length

    40mm

    MFR Part No.

    BT40-SL12-040

    Shank Type

    BT40

    Spigot Diameter

    SL12

    UNSPSC Code

    23290000

    Weight

    1.04kg