£67.49
Ex VAT
£80.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Standard Length
For weldon shank cutters, adaptors and tapping chucks. Manufactured to stringent quality standards.
BT = BT-MAS 403 403
DN = DIN69871/A
IS = ISO/DIN 2080/
QC = ISO/DIN 2080 Quick Change
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 48mm |
EAN | 5036140083547 |
ECLASS Code | 21021101 |
Length | 63mm |
MFR Part No. | BT40-SL16-063 |
Shank Type | BT40 |
Spigot Diameter | SL16 |
UNSPSC Code | 23290000 |
Weight | 1.42kg |