£75.49
Ex VAT
£90.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Short Length
For weldon shank cutters, adaptors and tapping chucks. Manufactured to stringent quality standards.
BT = BT-MAS 403....(See main picture)
DN = DIN69871/A.....
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 72mm |
EAN | 5036140083592 |
ECLASS Code | 21021101 |
Length | 70mm |
MFR Part No. | BT40-SL32-070 |
Shank Type | BT40 |
Spigot Diameter | SL32 |
UNSPSC Code | 23290000 |
Weight | 2kg |