noscriptIndexa BT40-SL32-100 END MILL/SIDELOCK ADAPTOR 1443458K | Cromwell Tools

Indexa

BT40-SL32-100 END MILL/SIDELOCK ADAPTOR

SKU:

IND1443458K

MPN:

1443458K

£72.99

Ex VAT

£87.59

Inc VAT

IN STOCK (6)

    Product Details

    Standard Length
    For weldon shank cutters, adaptors and tapping chucks. Manufactured to stringent quality standards.


    BT = BT-MAS 403 403
    DN = DIN69871/A
    IS = ISO/DIN 2080/
    QC = ISO/DIN 2080 Quick Change


    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    72mm

    EAN

    5036140083608

    ECLASS Code

    21021101

    Length

    100mm

    MFR Part No.

    BT40-SL32-100

    Shank Type

    BT40

    Spigot Diameter

    SL32

    UNSPSC Code

    23290000

    Weight

    2.87kg