noscriptIndexa DN40-SL20-063 END MILL/SIDELOCK ADAPTOR 1443054K | Cromwell Tools

Indexa

DN40-SL20-063 END MILL/SIDELOCK ADAPTOR

SKU:

IND1443054K

MPN:

1443054K

£70.49

Ex VAT

£84.59

Inc VAT

IN STOCK (12)

    Product Details

    Standard Length
    For weldon shank cutters, adaptors and tapping chucks. Manufactured to stringent quality standards.


    BT = BT-MAS 403 403
    DN = DIN69871/A
    IS = ISO/DIN 2080/
    QC = ISO/DIN 2080 Quick Change


    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Diameter

    52mm

    EAN

    5036140364929

    ECLASS Code

    21021101

    Length

    63mm

    MFR Part No.

    DN40-SL20-063

    Shank Type

    DN40

    Spigot Diameter

    SL20

    UNSPSC Code

    23290000

    Weight

    1.18kg