£157.00
Ex VAT
£188.40
Inc VAT
21 Variations Available
Product Details
Product Specification
132L Cylindrical Sleeve With Easy-Fix Positioning
Cylindrical shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 0000011797951 |
ECLASS Code | 21021106 |
MFR Part No. | 11797951 |
Number of Pieces | 1 |
Outside Size | 19.05 |
Overall Length | 55mm |
Type | Cylindrical Sleeve with Easy-Fix Positioning |
UNSPSC Code | 23290000 |