£167.00
Ex VAT
£200.40
Inc VAT
21 Variations Available
Product Details
Product Specification
132L Cylindrical Sleeve With Easy-Fix Positioning
Cylindrical shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
MFR Part No. | 11797940 |
Number of Pieces | 1 |
Outside Size | 25.4 |
Overall Length | 55mm |
Type | Cylindrical Sleeve with Easy-Fix Positioning |
UNSPSC Code | 23290000 |