£167.00
Ex VAT
£200.40
Inc VAT
21 Variations Available
Product Details
Product Specification
132L Cylindrical Sleeve With Easy-Fix Positioning
Cylindrical shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 0000012079476 |
ECLASS Code | 21021106 |
MFR Part No. | 12079476 |
Number of Pieces | 1 |
Outside Size | 22.0 |
Overall Length | 55mm |
Type | Cylindrical Sleeve with Easy-Fix Positioning |
UNSPSC Code | 23290000 |