£214.00
Ex VAT
£256.80
Inc VAT
21 Variations Available
Product Details
Product Specification
132L Cylindrical Sleeve With Easy-Fix Positioning
Cylindrical shank
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 56mm |
Inside Diameter | 56mm |
MFR Part No. | 11534725 |
Number of Pieces | 1 |
Outside Size | 50.0 |
Overall Length | 125mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |