Sandvik Coromant

393.CF-120640 SLEEVE

SKU:

SNK1440015F

MPN:

6766859

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 393.CF-12 Cylindrical Sleeve Size 12


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    MFR Part No.

    26766859

    Number of Pieces

    1

    Outside Size

    12.0

    Overall Length

    44mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000