£107.00
Ex VAT
£128.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Series 393.CG-25
Cylindrical Sleeve Size 25
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 30mm |
Inside Diameter | 30mm |
MFR Part No. | 11195612 |
Number of Pieces | 1 |
Outside Size | 25.0 |
Overall Length | 60mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |