£139.00
Ex VAT
£166.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 393.CG-32 Cylindrical Sleeve Size 32
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 36mm |
Inside Diameter | 36mm |
MFR Part No. | 10610950 |
Number of Pieces | 1 |
Outside Size | 32.0 |
Overall Length | 64mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |