Sandvik Coromant

393.CG-321660 SLEEVE

SKU:

SNK1440004V

MPN:

5760315

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 393.CG-32 Cylindrical Sleeve Size 32


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    Head Size

    36mm

    Inside Diameter

    36mm

    MFR Part No.

    10610983

    Number of Pieces

    1

    Outside Size

    32.0

    Overall Length

    64mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000