Sandvik Coromant

393.CGS-060327 SLEEVE

SKU:

SNK1440015E

MPN:

6531436

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 393.CGS-06
    Cylindrical Sleeve Size 06


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    MFR Part No.

    26531436

    Number of Pieces

    1

    Outside Size

    6.0

    Overall Length

    30mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000