£127.00
Ex VAT
£152.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 393.CGS-12
Cylindrical Sleeve Size 12
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21021106 |
Head Size | 16mm |
Inside Diameter | 16mm |
MFR Part No. | 11195321 |
Number of Pieces | 1 |
Outside Size | 12.0 |
Overall Length | 44mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |