Sandvik Coromant

393.CGS-121040 SLEEVE

SKU:

SNK1440003Q

MPN:

5760284

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 393.CGS-12
    Cylindrical Sleeve Size 12


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    MFR Part No.

    11577834

    Number of Pieces

    1

    Outside Size

    12.0

    Overall Length

    44mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000