Sandvik Coromant

393.CGS-251056 SLEEVE

SKU:

SNK1440005R

MPN:

5760349

£137.00

Ex VAT

£164.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series 393.CGS-25
    Cylindrical Sleeve Size 25


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    Head Size

    30mm

    Inside Diameter

    30mm

    MFR Part No.

    11195424

    Number of Pieces

    1

    Outside Size

    25.0

    Overall Length

    60mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000