£167.00
Ex VAT
£200.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Series A393.CG 32 Cylindrical Collet Size 32
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 0000026158723 |
ECLASS Code | 21021106 |
MFR Part No. | 26158723 |
Number of Pieces | 1 |
Outside Size | 32.0 |
Overall Length | 64mm |
Type | Cylindrical Sleeve |
UNSPSC Code | 23290000 |