Sandvik Coromant

A393.CG-321260 SLEEVE

SKU:

SNK1440013Z

MPN:

6158726

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A393.CG 32 Cylindrical Collet Size 32


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    MFR Part No.

    26158726

    Number of Pieces

    1

    Outside Size

    32.0

    Overall Length

    64mm

    Type

    Cylindrical Sleeve

    UNSPSC Code

    23290000