Sandvik Coromant

E16-A16-SE-135 ADAPTOR

SKU:

SNK1441159T

MPN:

5782676

£474.00

Ex VAT

£568.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    E16- Cylindrical Shank To Coromant EH Adaptor


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21021106

    MFR Part No.

    12463614

    Number of Pieces

    1

    Outside Size

    16.0

    Overall Length

    135mm

    Type

    Cylindrical shank to Coromant EH adaptor

    UNSPSC Code

    23290000