noscriptKennedy H&G EXTENSION SOCKET 1MTI/S x 2MT O/S 3117-1502 | Cromwell Tools

Kennedy

H&G EXTENSION SOCKET 1MTI/S x 2MT O/S

SKU:

KEN4824120K

MPN:

3117-1502

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Product Details

    Extension Sockets
    A range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally. ISO 238 BS 1660 : 2.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140072954

    ECLASS Code

    21021106

    Inside Morse Taper

    1MT

    Outside Size

    2MT

    Overall Length

    160mm

    Standards Met

    ISO 238 BS 1660:2

    Type

    Extension Socket

    UNSPSC Code

    23290000

    Weight

    290g