noscriptSherwood 6"x1/16"x1" HSS SLITTING SAW 44T 0725059B | Cromwell Tools

Sherwood

6"x1/16"x1" HSS SLITTING SAW 44T

SKU:

SHR0725059B

MPN:

0725059B

£55.49

Ex VAT

£66.59

Inc VAT

IN STOCK (14)

    Product Details

    Inch.
    High speed steel slitting saws are hollow ground to give the clearance necessary for deep cutting. Available in coarse and fine teeth, number of teeth specified below. Supplied with keyways as standard. Manufactured to BS122.


    Product Specification
    Attribute
    Value

    Blade Diameter

    6

    Bore Diameter

    Jan-16

    Brand

    Sherwood

    EAN

    5036140277489

    Material

    High Speed Steel

    Number of Teeth

    44

    Standards Met

    BS 122

    System of Measurement

    Inch

    UNSPSC Code

    23231100