£34.99
Ex VAT
£41.99
Inc VAT
47 Variations Available
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 100 |
Bore Diameter | 22 |
Brand | Dormer |
EAN | 7320760283950 |
Material | High Speed Steel |
MFR Part No. | D745100.0X1.6 |
Number of Teeth | 48 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |