£54.49
Ex VAT
£65.39
Inc VAT
47 Variations Available
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 125 |
Bore Diameter | 22 |
Brand | Dormer |
EAN | 7320760284087 |
Material | High Speed Steel |
MFR Part No. | D475125.0X2.5 |
Number of Teeth | 48 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |