£87.99
Ex VAT
£105.59
Inc VAT
47 Variations Available
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 200 |
Bore Diameter | 32 |
Brand | Dormer |
EAN | 7320760284278 |
Material | High Speed Steel |
MFR Part No. | D745200.0X2.0 |
Number of Teeth | 80 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |