Dormer

D745 250mmx2mm HSS SLITTING SAW DIN 1838

SKU:

DOR0722000R

MPN:

5985423

£144.00

Ex VAT

£172.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    D745 HSS Coarse Slitting Saw
    Metric


    Product Specification
    Attribute
    Value

    Blade Diameter

    250

    Bore Diameter

    32

    Brand

    Dormer

    EAN

    7320760284339

    Material

    High Speed Steel

    MFR Part No.

    D745250.0X2.0

    Number of Teeth

    100

    Standards Met

    DIN 1838

    System of Measurement

    Metric

    UNSPSC Code

    23231100