£29.39
Ex VAT
£35.27
Inc VAT
47 Variations Available
Product Details
Product Specification
D745 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 80 |
Bore Diameter | 22 |
Brand | Dormer |
EAN | 7320760283806 |
Material | High Speed Steel |
MFR Part No. | D74580.0X1.2 |
Number of Teeth | 48 |
Standards Met | DIN 1838 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |