£18.79
Ex VAT
£22.55
Inc VAT
81 Variations Available
Product Details
Product Specification
Series D747 HSS Slitting Saw - Metric
Attribute | Value |
---|---|
Blade Diameter | 40 |
Bore Diameter | 1.6 |
Brand | Dormer |
EAN | 7320760284612 |
Material | High Speed Steel |
MFR Part No. | D74740.0X1.6 |
Number of Teeth | 64 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |