£19.49
Ex VAT
£23.39
Inc VAT
81 Variations Available
Product Details
Product Specification
Series D747 HSS Slitting Saw - Metric
Attribute | Value |
---|---|
Blade Diameter | 50 |
Bore Diameter | 0.5 |
Brand | Dormer |
EAN | 7320760284674 |
Material | High Speed Steel |
MFR Part No. | D74750.0X.5 |
Number of Teeth | 80 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |