£24.79
Ex VAT
£29.75
Inc VAT
81 Variations Available
Product Details
Product Specification
Series D747 HSS Slitting Saw - Metric
Attribute | Value |
---|---|
Blade Diameter | 80 |
Bore Diameter | 0.5 |
Brand | Dormer |
EAN | 7320760284964 |
Material | High Speed Steel |
MFR Part No. | D74780.0X.5 |
Number of Teeth | 128 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |