Dormer

D747 80mm x 1.6mm HSS SLITTING SAW DIN 1837

SKU:

DOR0722097Q

MPN:

5985915

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series D747 HSS Slitting Saw - Metric


    Product Specification
    Attribute
    Value

    Blade Diameter

    80

    Bore Diameter

    1.6

    Brand

    Dormer

    EAN

    7320760285022

    Material

    High Speed Steel

    MFR Part No.

    D74780.0X1.6

    Number of Teeth

    100

    Standards Met

    DIN 1837

    System of Measurement

    Metric

    UNSPSC Code

    23231100