£92.49
Ex VAT
£110.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Series D750 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 200 |
Bore Diameter | 1.8 |
Brand | Dormer |
EAN | 7320760285671 |
Material | High Speed Steel |
MFR Part No. | D750200.0X1.8 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |