£233.29
Ex VAT
£279.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Series D750 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 315 |
Bore Diameter | 2.5 |
Brand | Dormer |
EAN | 7320760285725 |
Material | High Speed Steel |
MFR Part No. | D750315.0X2.5 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |