£197.00
Ex VAT
£236.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Series D751 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 300 |
Bore Diameter | 2.5 |
Brand | Dormer |
EAN | 7320760285831 |
Material | High Speed Steel |
MFR Part No. | D751300.0X2.5X300 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |