£135.79
Ex VAT
£162.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Series D752 HSS Coarse Slitting Saw
Metric
Attribute | Value |
---|---|
Blade Diameter | 250 |
Bore Diameter | 2 |
Brand | Dormer |
EAN | 7320760285923 |
Material | High Speed Steel |
MFR Part No. | D752250.0X2.0X128 |
Standards Met | DIN 1837 |
System of Measurement | Metric |
UNSPSC Code | 23231100 |