£59.95
Ex VAT
£71.94
Inc VAT
3 Variations Available
Product Details
Product Specification
S991 Carbide Standard Slot Drill Sets are economical milling tools ideal for general machining tasks. These slot drill sets are versatile, capable of performing operations like plunging, ramping, and profile milling on a range of materials, including steel, stainless steel, and cast iron. Suitable for most milling machines, it's a great choice for industries like automotive and metalworking. Whether you're milling slots or handling more complex profiles, this tool delivers reliable, high-quality results across a variety of machining applications.
Features and Benefits
• Adaptability reduces the need for multiple tools
• Titanium Aluminium Nitride coating enhances durability and boosts performance when working with tough-to-machine materials
• Premium carbide material ensures superior performance and extended tool life, reducing wear and tear
• Medium-length flute design provides high rigidity, perfect for standard profile milling with reliable precision
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm 3mm 4mm 5mm 6mm 8mm |
EAN | 7320760040379 |
Finish/Coating | TiAlN |
Helix Angle | 30° |
Material | Carbide |
MFR Part No. | S991SET933 |
Milling Application | Genral Purpose |
Number of Flutes | 3 |
Number of Pieces | 6 |
Series | S992 |
UNSPSC Code | 23241614 |