noscriptSwissTech 20.0mm ST/SH LONG 2FL SLOT DRILL Q-COAT 1656220A | Cromwell Tools

SwissTech

20.0mm ST/SH LONG 2FL SLOT DRILL Q-COAT

SKU:

SWT1656220A

MPN:

1656220A

£287.00

Ex VAT

£344.40

Inc VAT

OUT OF STOCK

    Product Details

    Series 62 - Long Series
    Dimensions to DIN 844. Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. SDQ-2PS Carbide Q-Coat.


    'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    20mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140288140

    ECLASS Code

    21010500

    Finish/Coating

    AlTiN

    Flute Length

    55mm

    Flute Type

    Helical

    Helix Angle

    30°

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    110mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    20mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 844

    UNSPSC Code

    23241614