SKU:
SHR0615706G
MPN:
0615706G
£14.99
Ex VAT
£17.99
Inc VAT
20 Variations Available
Product Details
Product Specification
These Long Series 2 flute slot drills are imperial sized and manufactured from High Speed Steel (HSS) with a bright finish. Used for milling keyways and slots, each slot drill has a 30° helix flute type.
Features and Benefits
• 30° helix flute
• Long series
• Available in a range of sizes and specifications to suit your desired application
• Bright finish bolsters protection of the slot drills
Typical Applications
• Used for milling keyways and slots
Standards
• BS 122: Part 4: 1980
Notes
• Imperial Tolerances:
• Diameter: up to 1/2". Tolerance: +0.0005, -0.0013
• Diameter: Over 1/2". Tolerance: +0.0005, -0.0015
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 7/32in. |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140369894 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 5/8in. |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Long |
Material | High Speed Steel |
Material Grade | M2 |
Milling Application | Keyways Plunging & Slotting |
Number of Flutes | 2 |
Plunge Type | Centre Cutting |
Series | 5230T |
Shank Diameter | 1/4in. |
Shank Diameter Tolerance | h6 |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241614 |