SKU:
DOR0611697E
MPN:
5984230
£30.79
Ex VAT
£36.95
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series C122 HSS-E 2 Flute Plain Shank Slot Drill
Metric
Extra Long
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutter Diameter Tolerance | e8 |
EAN | 7320760056417 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 40mm |
Flute Type | Helical |
Length Type | Extra Long |
Material | Cobalt High Speed Steel |
MFR Part No. | C12210.0 |
Number of Flutes | 2 |
Overall Length | 95mm |
Series | C122 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |