SKU:
DOR0615349H
MPN:
5984009
£31.69
Ex VAT
£38.03
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series C346 HSS-E 3 Flute Flatted Shank Slot Drill
Long Series
Metric
DIN 844L
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760126233 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 45mm |
Flute Type | Helical |
Material | Cobalt High Speed Steel |
MFR Part No. | C34610.0 |
Number of Flutes | 3 |
Overall Length | 95mm |
Series | C346 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844L |
UNSPSC Code | 23241614 |