noscriptHSS-Co 5% 3 Flute Threaded Shank Long Series Slot Drills - Metric | Cromwell Tools

Sherwood

HSS-Co 5% 3 Flute Threaded Shank Long Series Slot Drills - Metric

11 Variations

Long Series Type 5331T.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Metric Tolerances:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.