SKU:
SHR0618029W
£96.49
Ex VAT
£115.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Long Series
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining).
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 26mm |
Cutter Diameter Tolerance | e8 |
Cutting Direction | Right Hand |
EAN | 5036140401990 |
ECLASS Code | 21010500 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 90mm |
Flute Type | Helical |
Length Type | Long |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Application | Profiling Slotting |
Number of Flutes | 3 |
Overall Length | 166mm |
Plunge Type | Centre Cutting |
Shank Diameter | 25mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 184 |
UNSPSC Code | 23241614 |