SwissTech

Long Slot Drill, 3mm, 2fl, Plain Round Shank, Carbide, AlTiN

SKU:

SWT1657428A

MPN:

1657428A

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to h10.
    Shank diameter to h6.
    Carbide Q-Coat.


    Series 74 - Long Reach
    Carbide Q-Coat.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140207172

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    AlTiN

    Flute Length

    4mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Long

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    65mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241614